Tapered Roller Bearing Cone, 7/8
Mfr # 4T-M12648A
Zoro # G608637889
product price: $37.39
/eaKey Features
Cone Width
0.72 in
Cage Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-M12648A
Zoro #
G608637889
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.72 in
Outside Diameter
1.73 in
Shaft Fillet Radius
0.01 in
Inside Diameter
1.569 in
Bore Diameter
7/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
M12610
Roller Material
Carbon Steel
Bearing Industry Number
M12648A
Standards
ABMA/ANSI
Static Load Capacity
8,750 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
8,550 lbf
Ring Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number M12648A, Bore Diameter 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M12610, Cone Width 0.72 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.73 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,550 lbf, Inside Diameter 1.569 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.