Zoro Homepage

Tapered Roller Bearing Cone, 8 1/4

  • Mfr # 93825

  • Zoro # G108638195


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Chrome Steel
System of Measurement
Inch
Bore Type
Tapered
Bore Diameter
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93825
Zoro #
G108638195
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.5 in
Bore Diameter
8 1/4 in
Outside Diameter
11.26 in
Shaft Fillet Radius
0.17 in
Inside Diameter
11.255 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
288,000 lbf
Standards
ABMA/ANSI
Number of Rows
One
Dynamic Load Capacity
150,000 lbf
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
93125, 93125B
Bearing Industry Number
93825
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 93825, Bore Diameter 8 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 93125, 93125B, Cone Width 2.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 11.26 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 150,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.