Zoro Homepage

Tapered Roller Bearing Cone, 8

  • Mfr # 4T-LL641149

  • Zoro # G008638189


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.093 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
LL641149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LL641149
Zoro #
G008638189
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.093 in
Bore Diameter
8 in
Inside Diameter
9.419 in
Outside Diameter
9.8 in
Shaft Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
LL641149
Ring Material
Carbon Steel
Static Load Capacity
82,000 lbf
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
LL641110
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
40,500 lbf
Standards
ABMA/ANSI
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number LL641149, Bore Diameter 8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LL641110, Cone Width 1.093 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.8 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,500 lbf, Inside Diameter 9.419 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.