Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 861

  • Mfr # 861

  • Zoro # G7618318


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
4 in
Cone Width
2.265 in
Max. Shaft Fillet Radius (In.)
0.31 in
Dynamic Load Capacity (Lb.)
94,500 lb
Static Load Capacity (Lb.)
144,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861
Zoro #
G7618318
UPC #
4547359589979
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4 in
Cone Width
2.265 in
Max. Shaft Fillet Radius (In.)
0.31 in
Bore Diameter
4 in
Shaft Fillet Radius
0.314 in
Outside Diameter
6.85 in
Inside Diameter
4 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
94,500 lb
Static Load Capacity (Lb.)
144,000 lb
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Static Load Capacity
555 kN
Ring Material Grade
52100
Roller Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Ring Material
Alloy Steel
Standards
ABMA
Compatible Cup Manufacturer Part Number
854
Bearing Industry Number
861
Dynamic Load Capacity
420 kN

Description

Tapered Roller Bearing Cone, Bearing Industry Number 861, Bore Diameter 4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY41, Compatible Cup Manufacturer Part Number 854, Cone Width 2.265 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.85 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 420 kN, Inside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.