Zoro Homepage

Tapered Roller Bearing Cone, 9 11/32

  • Mfr # 4T-M246949E1PX1

  • Zoro # G208637944


product price: $2,185.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.562 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Static Load Capacity
365,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M246949E1PX1
Zoro #
G208637944
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.562 in
Shaft Fillet Radius
0.25 in
Outside Diameter
12.32 in
Inside Diameter
11.724 in
Bore Diameter
9 11/32 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Static Load Capacity
365,000 lbf
Bearing Industry Number
M246949
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
Roller Material
Carbon Steel
Dynamic Load Capacity
176,000 lbf
Compatible Cup Manufacturer Part Number
M246949
System of Measurement
Inch
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number M246949, Bore Diameter 9 11/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M246949, Cone Width 2.562 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 12.32 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 176,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.