Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 9 1/4"

  • Mfr # H247549

  • Zoro # G708638090


product price: $3,817.99
/ea
Free Shipping & Returns

Key Features

Cone Width
4.437 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Shaft Fillet Radius
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H247549
Zoro #
G708638090
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
4.437 in
Shaft Fillet Radius
0.25 in
Outside Diameter
13.62 in
Bore Diameter
9 1/4 in
Inside Diameter
12.661 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
H247510
Bearing Industry Number
H247549
Number of Rows
One
Dynamic Load Capacity
355,000 lbf
Static Load Capacity
685,000 lbf
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number H247549, Bore Diameter 9 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H247510, Cone Width 4.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 13.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 355,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.