Tapered Roller Bearing Cone, 9 1/4
Mfr # H247549WS
Zoro # G408638109
product price: $7,513.99
/ea
Free Shipping & Returns
Key Features
Cone Width
4.437 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
H247510
Dynamic Load Capacity
355,000 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H247549WS
Zoro #
G408638109
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
4.437 in
Shaft Fillet Radius
0.25 in
Outside Diameter
13.62 in
Bore Diameter
9 1/4 in
Inside Diameter
12.661 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
H247510
Dynamic Load Capacity
355,000 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Static Load Capacity
685,000 lbf
Bearing Industry Number
H247549WS
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number H247549WS, Bore Diameter 9 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number H247510, Cone Width 4.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 13.62 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 355,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.