Tapered Roller Bearing Cone, 9 1/8
Mfr # 4T-LL244549
Zoro # G708638212
product price: $1,608.99
/ea
Free Shipping & Returns
Key Features
Cone Width
0.846 in
Cage Material
Chrome Steel
Inside Diameter
10.008 in
Bore Type
Tapered
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-LL244549
Zoro #
G708638212
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.846 in
Inside Diameter
10.008 in
Outside Diameter
10.28 in
Shaft Fillet Radius
0.08 in
Bore Diameter
9 1/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
83,000 lbf
Bearing Industry Number
LL244549
Compatible Cup Manufacturer Part Number
LL244510
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
32,000 lbf
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number LL244549, Bore Diameter 9 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LL244510, Cone Width 0.846 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 32,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.