Zoro Homepage

Tapered Roller Bearing Cone, 9"

  • Mfr # 544090

  • Zoro # G208637432


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.25 in
Cage Material
Chrome Steel
Bore Diameter
9 in
Roller Material
Carbon Steel
Outside Diameter
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544090
Zoro #
G208637432
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.25 in
Bore Diameter
9 in
Outside Diameter
11.1 in
For Cup Width
0.937 in
Shaft Fillet Radius
0.14 in
Inside Diameter
9 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
51,500 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
544118
Static Load Capacity
107,000 lbf
Ring Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI
Bearing Industry Number
544090

Description

Tapered Roller Bearing Cone, Bearing Industry Number 544090, Bore Diameter 9 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 544118, Cone Width 1.25 in, For Cup Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 11.1 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 51,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.