Zoro Homepage

Tapered Roller Bearing Cone, 9"

  • Mfr # 96900

  • Zoro # G908638296


product price: $2,797.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.625 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Inside Diameter
11.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96900
Zoro #
G908638296
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.625 in
Inside Diameter
11.57 in
Bore Diameter
9 in
Shaft Fillet Radius
0.28 in
Outside Diameter
12.52 in
For Cup Width
1.875 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Static Load Capacity
315,000 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
96140, 96140B
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
96900
Dynamic Load Capacity
155,000 lbf
Number of Rows
One
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 96900, Bore Diameter 9 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 96140, 96140B, Cone Width 2.625 in, For Cup Width 1.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 12.52 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 155,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.