Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, H715345

  • Mfr # H715345

  • Zoro # G0184898


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.8125 in
Cone Width
1.813 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
55,000 lb
Static Load Capacity (Lb.)
91,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715345
Zoro #
G0184898
UPC #
4547359080339
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.8125 in
Cone Width
1.813 in
Max. Shaft Fillet Radius (In.)
0.14 in
Shaft Fillet Radius
3.5 mm
Inside Diameter
2.813 in
Bore Diameter
2 13/16 in
Outside Diameter
5.197 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
55,000 lb
Static Load Capacity (Lb.)
91,000 lb
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Number of Rows
One
Bearing Industry Number
H715345
System of Measurement
Inch
Ring Material
Alloy Steel
Bore Type
Cylindrical
Roller Material
Alloy Steel
Compatible Cup Manufacturer Part Number
H715311
Standards
ABMA
Maximum Temperature
250 Degrees F
Static Load Capacity
355 kN
Ring Material Grade
52100
Roller Material Grade
52100
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
248 kN

Description

Tapered Roller Bearing Cone, Bearing Industry Number H715345, Bore Diameter 2 13/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number H715311, Cone Width 1.813 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.197 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 248 kN, Inside Diameter 2.813 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.