Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # H715346PW3

  • Zoro # G508638436


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Steel
Shaft Fillet Radius
0.14 in
Ring Material
Carbon Steel
Bearing Industry Number
H715346
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715346PW3
Zoro #
G508638436
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.812 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.251 in
Bore Diameter
3 in
Outside Diameter
5.2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
H715346
Static Load Capacity
91,000 lbf
Roller Material
Carbon Steel
Dynamic Load Capacity
55,000 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
H715311
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number H715346, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number H715311, Cone Width 1.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.2 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,000 lbf, Inside Diameter 4.251 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.