Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # H913849

  • Zoro # G608637735


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.562 in
Cage Material
Steel
Bearing Industry Number
H913849
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
H913810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H913849
Zoro #
G608637735
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.562 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.88 in
Inside Diameter
4.374 in
Bore Diameter
2 3/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bearing Industry Number
H913849
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
H913810
Minimum Temperature
-40 Degrees F
Number of Rows
One
Roller Material
Carbon Steel
Bore Type
Cylindrical
Ring Material
Carbon Steel
Static Load Capacity
58,500 lbf
Dynamic Load Capacity
48,000 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number H913849, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number H913810, Cone Width 1.562 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.88 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 48,000 lbf, Inside Diameter 4.374 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.