Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # HH221440

  • Zoro # G808637757


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.265 in
Cage Material
Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
107,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH221440
Zoro #
G808637757
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.265 in
Outside Diameter
7.05 in
Bore Diameter
3 3/4 in
Inside Diameter
6.219 in
Shaft Fillet Radius
0.31 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
107,000 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
152,000 lbf
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
HH221410
Bearing Industry Number
HH221440
Roller Material
Carbon Steel
Number of Rows
One
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number HH221440, Bore Diameter 3 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HH221410, Cone Width 2.265 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.05 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 107,000 lbf, Inside Diameter 6.219 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.