Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # HH224335

  • Zoro # G808637528


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.625 in
Cage Material
Steel
Outside Diameter
7.94 in
Ring Material
Carbon Steel
For Cup Width
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH224335
Zoro #
G808637528
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.625 in
Outside Diameter
7.94 in
For Cup Width
2.125 in
Shaft Fillet Radius
0.28 in
Bore Diameter
4 in
Inside Diameter
7.003 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
HH224335
System of Measurement
Inch
Static Load Capacity
199,000 lbf
Roller Material
Carbon Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Compatible Cup Manufacturer Part Number
HH224310
Dynamic Load Capacity
136,000 lbf
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number HH224335, Bore Diameter 4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HH224310, Cone Width 2.625 in, For Cup Width 2.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.94 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 136,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.