Tapered Roller Bearing Cone
Mfr # HH506348
Zoro # G908637589
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.75 in
Cage Material
Steel
Compatible Cup Manufacturer Part Number
HH506310
Bore Type
Cylindrical
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH506348
Zoro #
G908637589
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.75 in
Inside Diameter
3.82 in
Outside Diameter
4.21 in
For Cup Width
1.42 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 15/16 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
HH506310
Bore Type
Cylindrical
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Dynamic Load Capacity
49,000 lbf
Bearing Industry Number
HH506348
Static Load Capacity
64,000 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number HH506348, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HH506310, Cone Width 1.75 in, For Cup Width 1.42 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.21 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 49,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.