Tapered Roller Bearing Cone
Mfr # HH814547
Zoro # G908637657
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.25 in
Cage Material
Steel
Bore Diameter
2 5/8 in
Compatible Cup Manufacturer Part Number
HH814510
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH814547
Zoro #
G908637657
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
2.25 in
Bore Diameter
2 5/8 in
Shaft Fillet Radius
0.14 in
Outside Diameter
5.12 in
Inside Diameter
4.484 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
HH814510
Number of Rows
One
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bearing Industry Number
HH814547
Roller Material
Carbon Steel
System of Measurement
Inch
Static Load Capacity
94,500 lbf
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
68,500 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number HH814547, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HH814510, Cone Width 2.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.12 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 68,500 lbf, Inside Diameter 4.484 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.