Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # HM212046

  • Zoro # G408637645


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Cone Width
1.51 in
Cage Material
Steel
Outside Diameter
4.57 in
System of Measurement
Inch
For Cup Width
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM212046
Zoro #
G408637645
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.51 in
Outside Diameter
4.57 in
For Cup Width
1.17 in
Bore Diameter
2 1/2 in
Shaft Fillet Radius
0.14 in
Inside Diameter
3.979 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Roller Material
Carbon Steel
Dynamic Load Capacity
46,500 lbf
Bore Type
Cylindrical
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
HM212046
Static Load Capacity
62,500 lbf
Compatible Cup Manufacturer Part Number
HM212010, HM212011
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM212046, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM212010, HM212011, Cone Width 1.51 in, For Cup Width 1.17 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.57 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.