Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # HM212049X

  • Zoro # G508637682


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.51 in
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Shaft Fillet Radius
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM212049X
Zoro #
G508637682
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.51 in
Shaft Fillet Radius
0.28 in
Inside Diameter
3.979 in
Bore Diameter
2 5/8 in
Outside Diameter
4.33 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Number of Rows
One
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
HM212010, HM212011
Dynamic Load Capacity
46,500 lbf
Static Load Capacity
62,500 lbf
Bearing Industry Number
HM212049X
Standards
ABMA/ANSI
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM212049X, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM212010, HM212011, Cone Width 1.51 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.33 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 46,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.