Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # HM218238

  • Zoro # G608637698


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.574 in
Cage Material
Steel
For Cup Width
1.279 in
Bore Diameter
3 9/64 in
Dynamic Load Capacity
56,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM218238
Zoro #
G608637698
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.574 in
For Cup Width
1.279 in
Bore Diameter
3 9/64 in
Shaft Fillet Radius
0.28 in
Outside Diameter
5.24 in
Inside Diameter
5.24 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Dynamic Load Capacity
56,000 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
HM218238
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
HM218210
Bore Type
Cylindrical
Ring Material
Carbon Steel
Static Load Capacity
87,500 lbf
System of Measurement
Inch
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM218238, Bore Diameter 3 9/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM218210, Cone Width 1.574 in, For Cup Width 1.279 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.24 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 56,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.