Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # HM220149

  • Zoro # G908637459


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.653 in
Cage Material
Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM220149
Zoro #
G908637459
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.653 in
Bore Diameter
3 59/64 in
Shaft Fillet Radius
0.31 in
Outside Diameter
5.51 in
Inside Diameter
5.325 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Static Load Capacity
99,000 lbf
Bearing Industry Number
HM220149
Number of Rows
One
Compatible Cup Manufacturer Part Number
HM220110
System of Measurement
Inch
Dynamic Load Capacity
62,000 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM220149, Bore Diameter 3 59/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM220110, Cone Width 1.653 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.51 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 62,000 lbf, Inside Diameter 5.325 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.