Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # HM237535

  • Zoro # G408637379


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Steel
Outside Diameter
10.47 in
System of Measurement
Inch
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM237535
Zoro #
G408637379
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.5 in
Outside Diameter
10.47 in
Bore Diameter
6 1/2 in
For Cup Width
1.875 in
Shaft Fillet Radius
0.28 in
Inside Diameter
9.867 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Ring Material
Carbon Steel
Bearing Industry Number
HM237535
Number of Rows
One
Dynamic Load Capacity
165,000 lbf
Maximum Temperature
250 Degrees F
Static Load Capacity
227,000 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
HM237510
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM237535, Bore Diameter 6 1/2 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM237510, Cone Width 2.5 in, For Cup Width 1.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.47 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 165,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.