Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # HM516442

  • Zoro # G408637393


product price: $151.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cone Width
1.562 in
Cage Material
Steel
Number of Rows
One
For Cup Width
1.281 in
Outside Diameter
5.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM516442
Zoro #
G408637393
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.562 in
For Cup Width
1.281 in
Outside Diameter
5.04 in
Bore Diameter
3 in
Inside Diameter
4.292 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
HM516410
Bearing Industry Number
HM516442
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
44,500 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Load Capacity
80,000 lbf
Bore Type
Cylindrical
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM516442, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM516410, Cone Width 1.562 in, For Cup Width 1.281 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.04 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 44,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.