Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # HM516448

  • Zoro # G908637527


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.562 in
Cage Material
Steel
System of Measurement
Inch
Outside Diameter
5.04 in
Dynamic Load Capacity
44,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM516448
Zoro #
G908637527
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.562 in
Outside Diameter
5.04 in
Inside Diameter
4.292 in
For Cup Width
1.281 in
Shaft Fillet Radius
0.27 in
Bore Diameter
3 1/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Dynamic Load Capacity
44,500 lbf
Number of Rows
One
Static Load Capacity
80,000 lbf
Bore Type
Cylindrical
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
HM516410, HM516414B
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
HM516448

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM516448, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM516410, HM516414B, Cone Width 1.562 in, For Cup Width 1.281 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.04 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.