Tapered Roller Bearing Cone
Mfr # HM516449
Zoro # G308637493
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Cone Width
1.562 in
Cage Material
Steel
Shaft Fillet Radius
0.14 in
Inside Diameter
4.292 in
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM516449
Zoro #
G308637493
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.562 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.292 in
Bore Diameter
3 1/4 in
Outside Diameter
4.65 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Static Load Capacity
80,000 lbf
Bearing Industry Number
HM516449
Roller Material
Carbon Steel
Number of Rows
One
Bore Type
Cylindrical
Dynamic Load Capacity
44,500 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
HM516410, HM516414B
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM516449, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM516410, HM516414B, Cone Width 1.562 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 44,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.