Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, HM617049

  • Mfr # HM617049

  • Zoro # G0188705


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.375 in
Cone Width
1.687 in
Max. Shaft Fillet Radius (In.)
0.19 in
Dynamic Load Capacity (Lb.)
52,000 lb
Static Load Capacity (Lb.)
89,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM617049
Zoro #
G0188705
UPC #
4547359075359
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.375 in
Cone Width
1.687 in
Max. Shaft Fillet Radius (In.)
0.19 in
Bore Diameter
3 3/8 in
Outside Diameter
5.394 in
Inside Diameter
3.375 in
Shaft Fillet Radius
0.188 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
52,000 lb
Static Load Capacity (Lb.)
89,000 lb
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Compatible Cup Manufacturer Part Number
HM617010
System of Measurement
Inch
Ring Material
Alloy Steel
Bore Type
Cylindrical
Roller Material
Alloy Steel
Dynamic Load Capacity
240 kN
Static Load Capacity
350 kN
Ring Material Grade
52100
Standards
ABMA
Number of Rows
One
Minimum Temperature
-40 Degrees F
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
Bearing Industry Number
HM617049

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM617049, Bore Diameter 3 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number HM617010, Cone Width 1.687 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.394 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 240 kN, Inside Diameter 3.375 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.