Tapered Roller Bearing Cone
Mfr # HM813841PW3
Zoro # G308637745
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.437 in
Cage Material
Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
HM813811
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM813841PW3
Zoro #
G308637745
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.437 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.01 in
Bore Diameter
2 3/8 in
Outside Diameter
4.76 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
HM813811
Ring Material
Carbon Steel
Bore Type
Cylindrical
Roller Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
HM813841
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
58,000 lbf
Dynamic Load Capacity
40,000 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM813841, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM813811, Cone Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf, Inside Diameter 4.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.