Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # HM813849PW3

  • Zoro # G408637775


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.437 in
Cage Material
Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
HM813811
Dynamic Load Capacity
40,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM813849PW3
Zoro #
G408637775
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.437 in
Inside Diameter
4.01 in
Outside Diameter
4.37 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 13/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
HM813811
Dynamic Load Capacity
40,000 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Roller Material
Carbon Steel
Bearing Industry Number
HM813849
Standards
ABMA/ANSI
Static Load Capacity
58,000 lbf
Number of Rows
One
System of Measurement
Inch
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM813849, Bore Diameter 2 13/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM813811, Cone Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.37 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf, Inside Diameter 4.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.