Tapered Roller Bearing Cone
Mfr # HM88648
Zoro # G508637712
product price: $27.29
/eaKey Features
Cone Width
1 in
Cage Material
Steel
Outside Diameter
2.32 in
Bearing Industry Number
HM88648
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM88648
Zoro #
G508637712
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1 in
Outside Diameter
2.32 in
Bore Diameter
1 13/32 in
Inside Diameter
2.74 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bearing Industry Number
HM88648
Bore Type
Cylindrical
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Number of Rows
One
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
14,600 lbf
Static Load Capacity
19,000 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
HM88610
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM88648, Bore Diameter 1 13/32 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM88610, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.32 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 14,600 lbf, Inside Diameter 2.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.