Zoro Homepage

Tapered Roller Bearing Cone, HM89449

  • Mfr # HM89449

  • Zoro # G7618668


product price: $32.29
/ea

Key Features

Bore Dia. (In.)
1.4375 in
Cone Width
1.125 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
17,500 lb
Static Load Capacity (Lb.)
23,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM89449
Zoro #
G7618668
UPC #
4547359476415
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.4375 in
Cone Width
1.125 in
Max. Shaft Fillet Radius (In.)
0.14 in
Inside Diameter
1.438 in
Bore Diameter Tolerance
+0 to 0.013 mm
Outside Diameter
2.874 in
Shaft Fillet Radius
3.5 mm
Bore Diameter
1 27/64 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM89449, Bore Diameter 1 27/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY65, Compatible Cup Manufacturer Part Number HM89410, HM89411, Cone Width 1.125 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.874 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.