Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # HM926740

  • Zoro # G008637700


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.946 in
Cage Material
Steel
Number of Rows
One
Outside Diameter
8.63 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM926740
Zoro #
G008637700
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.946 in
Outside Diameter
8.63 in
For Cup Width
1.5 in
Shaft Fillet Radius
0.14 in
Bore Diameter
4 1/2 in
Inside Diameter
7.145 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
152,000 lbf
Standards
ABMA/ANSI
Bore Type
Cylindrical
Compatible Cup Manufacturer Part Number
HM926710
Ring Material
Carbon Steel
Bearing Industry Number
HM926740
Dynamic Load Capacity
101,000 lbf
System of Measurement
Inch
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM926740, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM926710, Cone Width 1.946 in, For Cup Width 1.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.63 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 101,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.