Tapered Roller Bearing Cone
Mfr # HM926747
Zoro # G908637695
product price: $883.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.946 in
Cage Material
Steel
Dynamic Load Capacity
101,000 lbf
Outside Diameter
8.63 in
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM926747
Zoro #
G908637695
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.946 in
Outside Diameter
8.63 in
Shaft Fillet Radius
0.14 in
Inside Diameter
7.145 in
Bore Diameter
5 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Dynamic Load Capacity
101,000 lbf
Roller Material
Carbon Steel
Number of Rows
One
Static Load Capacity
152,000 lbf
Ring Material
Carbon Steel
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Bearing Industry Number
HM926747
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
HM926710
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM926747, Bore Diameter 5 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM926710, Cone Width 1.946 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.63 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 101,000 lbf, Inside Diameter 7.145 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.