Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JH217249

  • Zoro # G708637840


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.811 in
Cage Material
Steel
System of Measurement
Inch
Shaft Fillet Radius
0.12 in
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH217249
Zoro #
G708637840
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.811 in
Shaft Fillet Radius
0.12 in
Bore Diameter
3 11/32 in
Outside Diameter
5.28 in
Inside Diameter
4.919 in
For Cup Width
1.496 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
JH217249
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Number of Rows
One
Compatible Cup Manufacturer Part Number
JH217210
Bore Type
Cylindrical
Static Load Capacity
98,000 lbf
Dynamic Load Capacity
66,500 lbf
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number JH217249, Bore Diameter 3 11/32 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JH217210, Cone Width 1.811 in, For Cup Width 1.496 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 66,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.