Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # JH415647

  • Zoro # G708638342


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.007 in
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Inside Diameter
4.635 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH415647
Zoro #
G708638342
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.007 in
Inside Diameter
4.635 in
For Cup Width
1.623 in
Shaft Fillet Radius
0.12 in
Outside Diameter
5.47 in
Bore Diameter
2 15/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
105,000 lbf
System of Measurement
Inch
Bearing Industry Number
JH415647
Bore Type
Cylindrical
Standards
ABMA/ANSI
Number of Rows
One
Compatible Cup Manufacturer Part Number
JH415610
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
71,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JH415647, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JH415610, Cone Width 2.007 in, For Cup Width 1.623 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.47 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 71,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.