Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # JHM522649A

  • Zoro # G808638341


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.811 in
Cage Material
Steel
System of Measurement
Inch
Bearing Industry Number
JHM522649A
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHM522649A
Zoro #
G808638341
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.811 in
Outside Diameter
6.38 in
Shaft Fillet Radius
0.12 in
Inside Diameter
5.929 in
Bore Diameter
4 21/64 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Bearing Industry Number
JHM522649A
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
75,500 lbf
Ring Material
Carbon Steel
Number of Rows
One
Static Load Capacity
123,000 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JHM522610
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number JHM522649A, Bore Diameter 4 21/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JHM522610, Cone Width 1.811 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.38 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 75,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.