Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JLM710949

  • Zoro # G508638177


product price: $65.59
/ea

Key Features

Cone Width
0.905 in
Cage Material
Steel
Standards
ABMA/ANSI
Bore Type
Cylindrical
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM710949
Zoro #
G508638177
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.905 in
Inside Diameter
3.499 in
Bore Diameter
2 35/64 in
For Cup Width
0.728 in
Outside Diameter
3.96 in
Shaft Fillet Radius
0.12 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Standards
ABMA/ANSI
Bore Type
Cylindrical
Number of Rows
One
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bearing Industry Number
JLM710949
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
21,400 lbf
Static Load Capacity
30,500 lbf
Compatible Cup Manufacturer Part Number
JLM710910
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number JLM710949, Bore Diameter 2 35/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JLM710910, Cone Width 0.905 in, For Cup Width 0.728 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.96 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,400 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.