Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JM511945

  • Zoro # G408638208


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.181 in
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM511945
Zoro #
G408638208
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.181 in
For Cup Width
0.885 in
Outside Diameter
3.9 in
Bore Diameter
2 35/64 in
Shaft Fillet Radius
0.12 in
Inside Diameter
3.618 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Number of Rows
One
Bore Type
Cylindrical
Static Load Capacity
42,000 lbf
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
JM511945
Compatible Cup Manufacturer Part Number
JM511910
Roller Material
Carbon Steel
Dynamic Load Capacity
28,100 lbf
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM511945, Bore Diameter 2 35/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM511910, Cone Width 1.181 in, For Cup Width 0.885 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 28,100 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.