Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # JM511946

  • Zoro # G208638255


product price: $55.49
/ea

Key Features

Cone Width
1.102 in
Cage Material
Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
42,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM511946
Zoro #
G208638255
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.102 in
Shaft Fillet Radius
0.12 in
Outside Diameter
4.13 in
Bore Diameter
2 35/64 in
Inside Diameter
3.618 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
42,000 lbf
Ring Material
Carbon Steel
Bore Type
Cylindrical
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
JM511910
Bearing Industry Number
JM511946
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
28,100 lbf
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM511946, Bore Diameter 2 35/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM511910, Cone Width 1.102 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 28,100 lbf, Inside Diameter 3.618 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.