Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JM716648

  • Zoro # G508638269


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.141 in
Cage Material
Steel
Bore Diameter
3 11/32 in
Minimum Temperature
-40 Degrees F
Bearing Industry Number
JM716648
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM716648
Zoro #
G508638269
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.141 in
Bore Diameter
3 11/32 in
For Cup Width
0.944 in
Inside Diameter
4.333 in
Shaft Fillet Radius
0.24 in
Outside Diameter
4.92 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
JM716648
Ring Material
Carbon Steel
System of Measurement
Inch
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bore Type
Cylindrical
Number of Rows
One
Static Load Capacity
55,500 lbf
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
33,500 lbf
Compatible Cup Manufacturer Part Number
JM716610

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM716648, Bore Diameter 3 11/32 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM716610, Cone Width 1.141 in, For Cup Width 0.944 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.92 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 33,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.