Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JM719149

  • Zoro # G008638271


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.338 in
Cage Material
Steel
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM719149
Zoro #
G008638271
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.338 in
For Cup Width
1.063 in
Bore Diameter
3 47/64 in
Inside Diameter
4.937 in
Shaft Fillet Radius
0.12 in
Outside Diameter
5.63 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
44,500 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bearing Industry Number
JM719149
Static Load Capacity
71,000 lbf
System of Measurement
Inch
Bore Type
Cylindrical
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JM719113

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM719149, Bore Diameter 3 47/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM719113, Cone Width 1.338 in, For Cup Width 1.063 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.63 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 44,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.