Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JM720249

  • Zoro # G008638288


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.378 in
Cage Material
Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM720249
Zoro #
G008638288
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.378 in
Outside Diameter
5.87 in
Inside Diameter
5.147 in
Shaft Fillet Radius
0.12 in
For Cup Width
1.102 in
Bore Diameter
3 59/64 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bearing Industry Number
JM720249
Ring Material
Carbon Steel
Static Load Capacity
78,500 lbf
Standards
ABMA/ANSI
Dynamic Load Capacity
47,000 lbf
Bore Type
Cylindrical
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JM720210
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM720249, Bore Diameter 3 59/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM720210, Cone Width 1.378 in, For Cup Width 1.102 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 47,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.