Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JM734449

  • Zoro # G808638273


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.752 in
Cage Material
Steel
Outside Diameter
8.74 in
Roller Material
Carbon Steel
Shaft Fillet Radius
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM734449
Zoro #
G808638273
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.752 in
Outside Diameter
8.74 in
Shaft Fillet Radius
0.12 in
Bore Diameter
6 11/16 in
Inside Diameter
8.258 in
For Cup Width
1.456 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
JM734410
Ring Material
Carbon Steel
Bearing Industry Number
JM734449
Static Load Capacity
171,000 lbf
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
87,500 lbf
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM734449, Bore Diameter 6 11/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM734410, Cone Width 1.752 in, For Cup Width 1.456 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.74 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 87,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.