Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JM736149

  • Zoro # G708638328


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.771 in
Cage Material
Steel
Inside Diameter
8.605 in
Dynamic Load Capacity
90,000 lbf
Compatible Cup Manufacturer Part Number
JM736110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM736149
Zoro #
G708638328
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.771 in
Inside Diameter
8.605 in
Outside Diameter
9.13 in
Shaft Fillet Radius
0.12 in
Bore Diameter
7 5/64 in
For Cup Width
1.456 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Dynamic Load Capacity
90,000 lbf
Compatible Cup Manufacturer Part Number
JM736110
Bearing Industry Number
JM736149
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Static Load Capacity
179,000 lbf
System of Measurement
Inch
Standards
ABMA/ANSI
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM736149, Bore Diameter 7 5/64 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM736110, Cone Width 1.771 in, For Cup Width 1.456 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 90,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.