Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # JM738249

  • Zoro # G708638007


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.732 in
Cage Material
Steel
Outside Diameter
9.53 in
Bore Type
Cylindrical
Bearing Industry Number
JM738249
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM738249
Zoro #
G708638007
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.732 in
Outside Diameter
9.53 in
Shaft Fillet Radius
0.12 in
For Cup Width
1.437 in
Bore Diameter
7 15/32 in
Inside Diameter
8.999 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Cylindrical
Bearing Industry Number
JM738249
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
89,000 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JM738210
Roller Material
Carbon Steel
Static Load Capacity
181,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM738249, Bore Diameter 7 15/32 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM738210, Cone Width 1.732 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.53 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 89,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.