Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # JM738249A

  • Zoro # G108637990


product price: $2,299.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.732 in
Cage Material
Steel
Inside Diameter
8.999 in
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JM738210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM738249A
Zoro #
G108637990
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.732 in
Inside Diameter
8.999 in
Shaft Fillet Radius
0.31 in
Bore Diameter
7 15/32 in
Outside Diameter
9.53 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
JM738210
Number of Rows
One
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
89,000 lbf
Bearing Industry Number
JM738249A
Roller Material
Carbon Steel
System of Measurement
Inch
Bore Type
Cylindrical
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Static Load Capacity
181,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM738249A, Bore Diameter 7 15/32 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JM738210, Cone Width 1.732 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.53 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 89,000 lbf, Inside Diameter 8.999 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.