Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # L163149

  • Zoro # G008638059


product price: $2,376.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.375 in
Cage Material
Steel
Bearing Industry Number
L163149
Bore Type
Cylindrical
Inside Diameter
16.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L163149
Zoro #
G008638059
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.375 in
Inside Diameter
16.047 in
Shaft Fillet Radius
0.14 in
For Cup Width
4.375 in
Outside Diameter
16.61 in
Bore Diameter
14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bearing Industry Number
L163149
Bore Type
Cylindrical
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Number of Rows
One
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
161,000 lbf
Compatible Cup Manufacturer Part Number
L163110D
Static Load Capacity
445,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number L163149, Bore Diameter 14 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number L163110D, Cone Width 2.375 in, For Cup Width 4.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 16.61 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 161,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.