Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # L225842

  • Zoro # G008638035


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.031 in
Cage Material
Steel
Roller Material
Carbon Steel
Shaft Fillet Radius
0.06 in
Dynamic Load Capacity
31,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L225842
Zoro #
G008638035
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.031 in
Shaft Fillet Radius
0.06 in
Outside Diameter
6.3 in
Bore Diameter
4 3/4 in
Inside Diameter
6.46 in
For Cup Width
0.812 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Roller Material
Carbon Steel
Dynamic Load Capacity
31,500 lbf
System of Measurement
Inch
Bore Type
Cylindrical
Number of Rows
One
Static Load Capacity
66,500 lbf
Compatible Cup Manufacturer Part Number
L225810, L225818
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bearing Industry Number
L225842
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number L225842, Bore Diameter 4 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number L225810, L225818, Cone Width 1.031 in, For Cup Width 0.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.3 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.