Tapered Roller Bearing Cone
Mfr # L659649
Zoro # G008638080
product price: $2,060.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.875 in
Cage Material
Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
L659610
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L659649
Zoro #
G008638080
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.875 in
Outside Diameter
15.75 in
Bore Diameter
13 in
For Cup Width
1.437 in
Shaft Fillet Radius
0.14 in
Inside Diameter
15.053 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
L659610
Ring Material
Carbon Steel
Number of Rows
One
Dynamic Load Capacity
141,000 lbf
System of Measurement
Inch
Bearing Industry Number
L659649
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Static Load Capacity
335,000 lbf
Roller Material
Carbon Steel
Bore Type
Cylindrical
Description
Tapered Roller Bearing Cone, Bearing Industry Number L659649, Bore Diameter 13 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number L659610, Cone Width 1.875 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 15.75 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 141,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.