Tapered Roller Bearing Cone
Mfr # L860049
Zoro # G108638065
product price: $1,985.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.875 in
Cage Material
Steel
Shaft Fillet Radius
0.14 in
Static Load Capacity
270,000 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L860049
Zoro #
G108638065
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.875 in
Shaft Fillet Radius
0.14 in
Inside Diameter
14.877 in
Bore Diameter
13 in
Outside Diameter
15.51 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Steel
Static Load Capacity
270,000 lbf
System of Measurement
Inch
Bearing Industry Number
L860049
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
L860010
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
109,000 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number L860049, Bore Diameter 13 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number L860010, Cone Width 1.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 15.51 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 109,000 lbf, Inside Diameter 14.877 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.