Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # LM241149

  • Zoro # G508638047


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.687 in
Cage Material
Steel
Roller Material
Carbon Steel
Bore Type
Cylindrical
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM241149
Zoro #
G508638047
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.687 in
Shaft Fillet Radius
0.14 in
Outside Diameter
10.24 in
Bore Diameter
8 in
For Cup Width
1.343 in
Inside Diameter
9.832 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Roller Material
Carbon Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
LM241149
System of Measurement
Inch
Static Load Capacity
180,000 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
LM241110
Dynamic Load Capacity
90,000 lbf
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM241149, Bore Diameter 8 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM241110, Cone Width 1.687 in, For Cup Width 1.343 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.24 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 90,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.